Motion
3MM9308WICRQUM

TIMKEN (FAFNIR)
3MM9308WICRQUM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08547364
MFR #3MM9308WICRQUM
Price$3,567.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9308WICRQUM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08547364
MFR #3MM9308WICRQUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,567.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    48 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9308WI QUM
  • Manufacturer Upc Number
    087796226388
  • Number Of Rows
    4
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15100 N, 3400 lbs
  • Radial Static Load Capacity
    11100 N, 2500 lbs
  • Series
    9300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796226388

Overview

Mfr description
3MM9308WI QUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.11 Kg 0.25 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9308WICRDUH 3MM9308WICRDUL 3MM9308WICRDUM 3MM9308WICRDUMA3633 3MM9308WICRDUX 3MM9308WICRQUH 3MM9308WICRQUL 3MM9308WICRQULFS637 3MM9308WICRQULFS934 3MM9308WICRQUM 3MM9308WICRQUX 3MM9308WICRSUH 3MM9308WICRSUL 3MM9308WICRSUM 3MM9308WICRSUX 3MM9308WICRTUH 3MM9308WICRTUL 3MM9308WICRTUM 3MM9308WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought