Overview
Mfr description
MM40BS72 TUH
- TVAR_SET: 2
- Ball Type: STEEL
- Cage Type: Nylon Ball Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.25 Kg 0.550 lb
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796226661
- UPC_NO087796226661
- DescriptionMM40BS72 TUH
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data