Motion
2MM9108WICRDULFS637

TIMKEN (FAFNIR)
2MM9108WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 30 mm Width, 15 ° Contact, Open
MI ITEM #08547385
MFR #2MM9108WICRDULFS637
Price$1,634.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9108WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 30 mm Width, 15 ° Contact, Open
MI ITEM #08547385
MFR #2MM9108WICRDULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,634.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68.00 mm
  • Overall Width  
    30 mm
  • Weight
    0.43 lbs, 0.195 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9108WI DULFS637
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796229747
  • Max Rpm
    21800 rpm
  • Maximum Operating RPM
    21800 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20000 N, 4500 lbf
  • Radial Static Load Capacity
    12200 N, 2750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796229747

Overview

Mfr description
2MM9108WI DULFS637
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.187 Kg 0.41 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9108WICR 2MM9108WICRDUH 2MM9108WICRDUL 2MM9108WICRDULA3633 2MM9108WICRDULFS637 2MM9108WICRDULFS934 2MM9108WICRDUM 2MM9108WICRQUH 2MM9108WICRQUL 2MM9108WICRQUM 2MM9108WICRSUH 2MM9108WICRSUL 2MM9108WICRSUM 2MM9108WICRTUH 2MM9108WICRTUL 2MM9108WICRTUM 2MM9108WICRTUMFS637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought