Motion
2MM9117WICRDULFS637

TIMKEN (FAFNIR)
2MM9117WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact, Open
MI ITEM #08547415
MFR #2MM9117WICRDULFS637
Price$4,246.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9117WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact, Open
MI ITEM #08547415
MFR #2MM9117WICRDULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,246.09/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    44 mm
  • Weight
    1.86 lbs, 0.845 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9117WIDULFS637
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796232709
  • Max Rpm
    11300 rpm
  • Maximum Operating RPM
    11300 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56500 N, 12700 lbf
  • Radial Static Load Capacity
    35600 N, 8000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796232709

Overview

Mfr description
2MM9117WIDULFS637
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.901 Kg 1.99 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9117WICR 2MM9117WICRDUH 2MM9117WICRDUL 2MM9117WICRDULFS637 2MM9117WICRDUM 2MM9117WICRDUMFS637 2MM9117WICRDUX 2MM9117WICRQUH 2MM9117WICRQUL 2MM9117WICRQUM 2MM9117WICRQUX 2MM9117WICRSUH 2MM9117WICRSUL 2MM9117WICRSUM 2MM9117WICRSUX 2MM9117WICRTUH 2MM9117WICRTUL 2MM9117WICRTUM 2MM9117WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought