Motion
2MM9313WICRSUM

TIMKEN (FAFNIR)
2MM9313WICRSUM

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, 15 ° Contact, Open
MI ITEM #08547417
MFR #2MM9313WICRSUM
Price$1,385.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9313WICRSUM

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, 15 ° Contact, Open
MI ITEM #08547417
MFR #2MM9313WICRSUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,385.01/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    13 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    STEEL
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9313WI SUM
  • Manufacturer Upc Number
    087796232792
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23600 N, 5290 lbf
  • Radial Static Load Capacity
    21900 N, 4910 lbf
  • Series
    9300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796232792

Overview

Mfr description
2MM9313WI SUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.220 Kg 0.470 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9313WICRDUH 2MM9313WICRDUL 2MM9313WICRDULA4446 2MM9313WICRDULFS637 2MM9313WICRDULFS934 2MM9313WICRDUM 2MM9313WICRDUMFS637 2MM9313WICRDUX 2MM9313WICRQUH 2MM9313WICRQUL 2MM9313WICRQULA4446 2MM9313WICRQUM 2MM9313WICRQUX 2MM9313WICRSUH 2MM9313WICRSUL 2MM9313WICRSULFS633 2MM9313WICRSUM 2MM9313WICRSUX 2MM9313WICRTUH 2MM9313WICRTUL 2MM9313WICRTUM 2MM9313WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought