Motion
2MMC9314WICRDUL

TIMKEN (FAFNIR)
2MMC9314WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #08547449
MFR #2MMC9314WICRDUL
Price$4,576.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9314WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #08547449
MFR #2MMC9314WICRDUL

Mfr description
2MMC9314WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,576.46/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    32 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9314WI DUL
  • Manufacturer Upc Number
    087796233393
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32000 N, 7200 lbf
  • Radial Static Load Capacity
    25800 N, 5800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796233393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)