Motion
2MM207WNCRDUFS267

TIMKEN (FAFNIR)
2MM207WNCRDUFS267

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 34 mm Width, 15 ° Contact, Open
MI ITEM #08547458
MFR #2MM207WNCRDUFS267
Price$1,695.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM207WNCRDUFS267

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 34 mm Width, 15 ° Contact, Open
MI ITEM #08547458
MFR #2MM207WNCRDUFS267

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,695.97/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    34 mm
  • Weight
    0.62 lbs, 0.282 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM207WN DU FS267
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796233638
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33700 N, 7580 lbf
  • Radial Static Load Capacity
    20000 N, 4490 lbf
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796233638

Overview

Mfr description
2MM207WN DU FS267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought