Motion
2MMC9118WICRQU A4226

TIMKEN (FAFNIR)
2MMC9118WICRQU A4226

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140.00 mm OD, 96 mm Width, 15 ° Contact, Open
MI ITEM #08547469
MFR #2MMC9118WICRQU A4226
Price$17,298.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9118WICRQU A4226

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140.00 mm OD, 96 mm Width, 15 ° Contact, Open
MI ITEM #08547469
MFR #2MMC9118WICRQU A4226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,298.35/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    140.00 mm
  • Overall Width  
    96 mm
  • Weight
    2.55 lbs, 1.157 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9118WIQUA4226
  • Manufacturer Upc Number
    087796237483
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66700 N, 15000 lbf
  • Radial Static Load Capacity
    48000 N, 10800 lbf
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796237483

Overview

Mfr description
2MMC9118WIQUA4226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought