Motion
2MM9122WICRTUL

TIMKEN (FAFNIR)
2MM9122WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 170.00 mm OD, 84 mm Width, 15 ° Contact, Open
MI ITEM #08547472
MFR #2MM9122WICRTUL
Price$12,725.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9122WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 170.00 mm OD, 84 mm Width, 15 ° Contact, Open
MI ITEM #08547472
MFR #2MM9122WICRTUL

Mfr description
2MM9122WI TUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,725.70/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    170.00 mm
  • Overall Width  
    84 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9122WI TUL
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796237551
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    109400 N, 24600 lbf
  • Radial Static Load Capacity
    102700 N, 23100 lbf
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796237551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)