Overview
Mfr description
2MMC217WI DUL
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 1.817 Kg 4.01 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC217WICRDUH 2MMC217WICRDUL 2MMC217WICRDULFS934 2MMC217WICRDUM 2MMC217WICRDUX 2MMC217WICRQUH 2MMC217WICRQUL 2MMC217WICRQUM 2MMC217WICRQUX 2MMC217WICRSUH 2MMC217WICRSUL 2MMC217WICRSUM 2MMC217WICRSUX 2MMC217WICRTUH 2MMC217WICRTUL 2MMC217WICRTUM 2MMC217WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796237667
- UPC_NO087796237667
- Description2MMC217WI DUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data