Motion
3MM9117WICRTUM

TIMKEN (FAFNIR)
3MM9117WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 66 mm Width, 25 ° Contact, Open
Mi Item #08547488
MFR #3MM9117WICRTUM
Price$6,744.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9117WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 130 mm OD, 66 mm Width, 25 ° Contact, Open
Mi Item #08547488
MFR #3MM9117WICRTUM

Mfr description
3MM9117WI TUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,744.88/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    66 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9117WI TUM
  • Manufacturer Upc Number
    087796237766
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    63200 N, 14200 lbf
  • Radial Static Load Capacity
    55600 N, 12500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796237766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)