Motion
DHU1 3/4 R209A

TIMKEN (FAFNIR)
DHU1 3/4 R209A

Agricultural & Farm Line Bearing - 1-3/4 in Bore
Mi Item #08547498
MFR #DHU1 3/4 R209A
Price$546.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
DHU1 3/4 R209A

Agricultural & Farm Line Bearing - 1-3/4 in Bore
Mi Item #08547498
MFR #DHU1 3/4 R209A

Mfr description
DHU1 3/4 R209A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter
    13.2500 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Description
    DHU1 3/4 R209A
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7500 in bore diameter, open closure, no outside diameter specified, and no overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DHU1 3/4 R209A
  • Manufacturer Upc Number
    087796239401
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    087796239401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)