Motion
2MMV9309HXVVDULFS637

TIMKEN (FAFNIR)
2MMV9309HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68.00 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08547527
MFR #2MMV9309HXVVDULFS637
Price$2,592.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9309HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68.00 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08547527
MFR #2MMV9309HXVVDULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,592.29/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68.00 mm
  • Overall Width  
    24 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9309HXVVDULFS637
  • Manufacturer Upc Number
    087796241978
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11160 N, 2510 lbf
  • Radial Static Load Capacity
    6720 N, 1510 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796241978

Overview

Mfr description
2MMV9309HXVVDULFS637
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.13 Kg 0.29 lb
  • Precision Class: ISO P4S (ABEC 7/9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought