Motion
2MMVC9103HXVVDULFS637

TIMKEN (FAFNIR)
2MMVC9103HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08547535
MFR #2MMVC9103HXVVDULFS637
Price$1,844.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9103HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08547535
MFR #2MMVC9103HXVVDULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,844.82/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9103HXVVDULFS637
  • Manufacturer Upc Number
    087796242111
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6860 N, 1540 lbf
  • Radial Static Load Capacity
    2500 N, 560 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796242111

Overview

Mfr description
2MMVC9103HXVVDULFS637
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.038 Kg 0.080 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought