Motion
2MMVC9108HXVVDULFS934

TIMKEN (FAFNIR)
2MMVC9108HXVVDULFS934

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 30 mm Width, 15 ° Contact, Open
MI ITEM #08547538
MFR #2MMVC9108HXVVDULFS934
Price$4,278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9108HXVVDULFS934

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 30 mm Width, 15 ° Contact, Open
MI ITEM #08547538
MFR #2MMVC9108HXVVDULFS934

Mfr description
2MMVC9108HXVVDULFS934
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,278.76/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68.00 mm
  • Overall Width  
    30 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9108HXVVDULFS934
  • Manufacturer Upc Number
    087796242159
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15500 N, 3484.54 lbf
  • Radial Static Load Capacity
    7580 N, 1704.05 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796242159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)