Motion
2MMVC9115HXVVDULFS637

TIMKEN (FAFNIR)
2MMVC9115HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #08547548
MFR #2MMVC9115HXVVDULFS637
Price$10,092.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9115HXVVDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 40 mm Width, 15 ° Contact, Open
MI ITEM #08547548
MFR #2MMVC9115HXVVDULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,092.63/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    115.00 mm
  • Overall Width  
    40 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9115HXVVDULFS637
  • Manufacturer Upc Number
    087796242265
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27900 N, 6272.17 lbf
  • Radial Static Load Capacity
    19000 N, 4271.37 lbf
  • Series
    9100HX
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796242265

Overview

Mfr description
2MMVC9115HXVVDULFS637
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.658 Kg 1.45 lb
  • Precision Class: ISO P4S (ABEC 7/9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought