Motion
3MMV9103HXVVSULFS637

TIMKEN (FAFNIR)
3MMV9103HXVVSULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 10 mm Width, 25 ° Contact, Open
MI ITEM #08547560
MFR #3MMV9103HXVVSULFS637
Price$751.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMV9103HXVVSULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 10 mm Width, 25 ° Contact, Open
MI ITEM #08547560
MFR #3MMV9103HXVVSULFS637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$751.29/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    10 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMV9103HXVVSULFS637
  • Manufacturer Upc Number
    087796242470
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6580 N, 1480 lbf
  • Radial Static Load Capacity
    2700 N, 610 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796242470

Overview

Mfr description
3MMV9103HXVVSULFS637
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.038 Kg 0.080 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought