Motion
2MMV9106WNVVDUMFS638

TIMKEN (FAFNIR)
2MMV9106WNVVDUMFS638

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08547618
MFR #2MMV9106WNVVDUMFS638
Price$2,226.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9106WNVVDUMFS638

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08547618
MFR #2MMV9106WNVVDUMFS638

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,226.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    26 mm
  • Weight
    0.26 lbs, 0.118 kg

Details

  • Ball Retainer Material
    Molded Reinforced Nylon
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9106WNVVDUMFS638
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796244313
  • Max Rpm
    23300 rpm
  • Maximum Operating RPM
    23300 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 N
  • Radial Static Load Capacity
    8010 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796244313

Overview

Mfr description
2MMV9106WNVVDUMFS638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought