Motion
2MM9326WICRDUL

TIMKEN (FAFNIR)
2MM9326WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 180 mm OD, 48 mm Width, 15 ° Contact, Open
MI ITEM #08547625
MFR #2MM9326WICRDUL
Price$14,386.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9326WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 180 mm OD, 48 mm Width, 15 ° Contact, Open
MI ITEM #08547625
MFR #2MM9326WICRDUL

Mfr description
2MM9326WI DUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,386.85/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    48 mm

Details

  • Ball Retainer Material
    MBR Cage
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9326WI DUL
  • Manufacturer Upc Number
    087796246454
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    78500 N, 17600 lbf
  • Radial Static Load Capacity
    86400 N, 19400 lbf
  • Series
    9300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796246454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)