Overview
Mfr description
2MM9111WIDUMFS637
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.383 Kg 0.84 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MM9111WICR 2MM9111WICRDUH 2MM9111WICRDUL 2MM9111WICRDULA3638 2MM9111WICRDULFS637 2MM9111WICRDULFS934 2MM9111WICRDUM 2MM9111WICRDUMFS637 2MM9111WICRDUX 2MM9111WICRQUH 2MM9111WICRQUL 2MM9111WICRQUM 2MM9111WICRQUX 2MM9111WICRSUH 2MM9111WICRSUL 2MM9111WICRSUM 2MM9111WICRSUX 2MM9111WICRTHFS637 2MM9111WICRTMFS637 2MM9111WICRTUH 2MM9111WICRTUL 2MM9111WICRTULFS893 2MM9111WICRTUM 2MM9111WICRTUMFS637 2MM9111WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796249455
- UPC_NO087796249455
- Description2MM9111WIDUMFS637
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data