Motion
MM40BS72DUM

TIMKEN (FAFNIR)
MM40BS72DUM

Open
Mi Item #08547688
MFR #MM40BS72DUM
Price$2,306.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS72DUM

Open
Mi Item #08547688
MFR #MM40BS72DUM

Mfr description
MM40BS72 DUM
  • TVAR_SET: 2
  • Ball Type: STEEL
  • Cage Type: Nylon Ball Riding Cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,306.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM40BS72 DUM
  • Manufacturer Upc Number
    087796252684
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796252684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)