Motion
2MMC214WICRDUL

TIMKEN (FAFNIR)
2MMC214WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 125 mm OD, 48 mm Width, 15 ° Contact, Open
Mi Item #08547694
MFR #2MMC214WICRDUL
Price$7,732.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC214WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 125 mm OD, 48 mm Width, 15 ° Contact, Open
Mi Item #08547694
MFR #2MMC214WICRDUL

Mfr description
2MMC214WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,732.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    48 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC214WI DUL
  • Manufacturer Upc Number
    087796253353
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    84200 N, 18926.4 lbf
  • Radial Static Load Capacity
    53600 N, 12049.8 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796253353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)