Motion
2MM9108WICRSUL

TIMKEN (FAFNIR)
2MM9108WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 15 mm Width, 15 ° Contact, Open
MI ITEM #08547724
MFR #2MM9108WICRSUL
Price$817.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9108WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 15 mm Width, 15 ° Contact, Open
MI ITEM #08547724
MFR #2MM9108WICRSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$817.29/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    68.00 mm
  • Overall Width  
    15 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9108WI SUL
  • Manufacturer Upc Number
    087796254183
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21900 N, 4920 lbf
  • Radial Static Load Capacity
    14900 N, 3360 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796254183

Overview

Mfr description
2MM9108WI SUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.187 Kg 0.41 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9108WICR 2MM9108WICRDUH 2MM9108WICRDUL 2MM9108WICRDULA3633 2MM9108WICRDULFS637 2MM9108WICRDULFS934 2MM9108WICRDUM 2MM9108WICRQUH 2MM9108WICRQUL 2MM9108WICRQUM 2MM9108WICRSUH 2MM9108WICRSUL 2MM9108WICRSUM 2MM9108WICRTUH 2MM9108WICRTUL 2MM9108WICRTUM 2MM9108WICRTUMFS637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought