Motion
2MM9115WICRTUL

TIMKEN (FAFNIR)
2MM9115WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 60 mm Width, 15 ° Contact, Open
MI ITEM #08547758
MFR #2MM9115WICRTUL
Price$4,987.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9115WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 60 mm Width, 15 ° Contact, Open
MI ITEM #08547758
MFR #2MM9115WICRTUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,987.79/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    115.00 mm
  • Overall Width  
    60 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9115WI TUL
  • Manufacturer Upc Number
    087796254565
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    51600 N, 11600 lbs
  • Radial Static Load Capacity
    43500 N, 9790 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796254565

Overview

Mfr description
2MM9115WI TUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.638 Kg 1.41 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9115WICR 2MM9115WICRDUH 2MM9115WICRDUL 2MM9115WICRDULFS637 2MM9115WICRDULFS934 2MM9115WICRDUM 2MM9115WICRDUX 2MM9115WICRQUH 2MM9115WICRQUL 2MM9115WICRQUM 2MM9115WICRQUX 2MM9115WICRSUH 2MM9115WICRSUL 2MM9115WICRSUM 2MM9115WICRSUX 2MM9115WICRTUH 2MM9115WICRTUL 2MM9115WICRTULFS637 2MM9115WICRTUM 2MM9115WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought