Motion
3MMV9108HXVVDUMFS545

TIMKEN (FAFNIR)
3MMV9108HXVVDUMFS545

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 30 mm Width, 25 ° Contact, Open
MI ITEM #08547853
MFR #3MMV9108HXVVDUMFS545
Price$2,593.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMV9108HXVVDUMFS545

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68.00 mm OD, 30 mm Width, 25 ° Contact, Open
MI ITEM #08547853
MFR #3MMV9108HXVVDUMFS545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,593.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    68.00 mm
  • Overall Width  
    30 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMV9108HXVVDUMFS545
  • Manufacturer Upc Number
    087796255531
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14700 N, 3310 lbf
  • Radial Static Load Capacity
    8090 N, 1820 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796255531

Overview

Mfr description
3MMV9108HXVVDUMFS545
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.181 Kg 0.4 lb
  • Precision Class: ISO P4S (ABEC 7/9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought