Motion
3MM9344WICRDUL

TIMKEN (FAFNIR)
3MM9344WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300.00 mm OD, 76 mm Width, 25 ° Contact, Open
Mi Item #08547990
MFR #3MM9344WICRDUL
Price$37,096.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9344WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 220 mm Bore, 300.00 mm OD, 76 mm Width, 25 ° Contact, Open
Mi Item #08547990
MFR #3MM9344WICRDUL

Mfr description
3MM9344WI DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,096.80/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    300.00 mm
  • Overall Width  
    76 mm
  • Weight
    13.87 lbs, 6.29 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9344WI DUL
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796260948
  • Max Rpm
    4100 rpm
  • Maximum Operating RPM
    4100 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796260948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)