Overview
Mfr description
2MMV9109HXVVDUMFS637
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.218 Kg 0.48 lb
- Precision Class: ISO P4S (ABEC 7/9)
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796262942
- UPC_NO087796262942
- Description2MMV9109HXVVDUMFS637
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data