Motion
3MM9132WICRDUM

TIMKEN (FAFNIR)
3MM9132WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 240.00 mm OD, 76 mm Width, 25 ° Contact, Open
MI ITEM #08548175
MFR #3MM9132WICRDUM
Price$20,376.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9132WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 240.00 mm OD, 76 mm Width, 25 ° Contact, Open
MI ITEM #08548175
MFR #3MM9132WICRDUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,376.15/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    240.00 mm
  • Overall Width  
    76 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9132WI DUM
  • Manufacturer Upc Number
    087796266995
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    179300 N, 40300 lbf
  • Radial Static Load Capacity
    182800 N, 41100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796266995

Overview

Mfr description
3MM9132WI DUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 5.188 Kg 11.44 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9132WICRDUH 3MM9132WICRDUL 3MM9132WICRDUM 3MM9132WICRDUX 3MM9132WICRQUH 3MM9132WICRQUL 3MM9132WICRQUM 3MM9132WICRQUX 3MM9132WICRSUH 3MM9132WICRSUL 3MM9132WICRSUM 3MM9132WICRSUX 3MM9132WICRTUH 3MM9132WICRTUL 3MM9132WICRTUM 3MM9132WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought