Overview
Mfr description
3MM9307WI QUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.080 Kg 0.170 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 3MM9307WICRDUH 3MM9307WICRDUL 3MM9307WICRDUM 3MM9307WICRDUMA3633 3MM9307WICRDUX 3MM9307WICRQUH 3MM9307WICRQUL 3MM9307WICRQULFS637 3MM9307WICRQUM 3MM9307WICRQUX 3MM9307WICRSUH 3MM9307WICRSUL 3MM9307WICRSUM 3MM9307WICRSUX 3MM9307WICRTUH 3MM9307WICRTUL 3MM9307WICRTUM 3MM9307WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796267527
- UPC_NO087796267527
- Description3MM9307WI QUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data