Motion
YTU2 7/16 SGT

TIMKEN (FAFNIR)
YTU2 7/16 SGT

Take-Up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08548244
MFR #YTU2 7/16 SGT
Price$481.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU2 7/16 SGT

Take-Up Ball Bearing Unit - 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #08548244
MFR #YTU2 7/16 SGT

Mfr description
YTU 2 7/16 SGT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.38/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Housing Width
    2.7480 in
  • Insert Outer Diameter
    2.9370 in
  • Outside Diameter
    5.87 in
  • Overall Width
    2.93 in
  • Weight
    13 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    11800
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YTU2 7/16 SGT
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    yes
  • Retainer Type
    PRB Retainer
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796291287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)