Motion
YTU2 3/16 SGT

TIMKEN (FAFNIR)
YTU2 3/16 SGT

Take-Up Ball Bearing Unit - 2-3/16 in Bore, Set Screw Collar
MI ITEM #08548246
MFR #YTU2 3/16 SGT
Price$409.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU2 3/16 SGT

Take-Up Ball Bearing Unit - 2-3/16 in Bore, Set Screw Collar
MI ITEM #08548246
MFR #YTU2 3/16 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.96/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Housing Width
    2.7480 in
  • Inner Ring Width
    2.1870 in
  • Insert Outer Diameter
    2.6890 in
  • Weight
    13.76 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YTU2 3/16 SGT
  • Manufacturer Upc Number
    087796291300
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796291300

Overview

Mfr description
YTU 2 3/16 SGT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought