Motion
YCJT 20 SGT

TIMKEN (FAFNIR)
YCJT 20 SGT

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08548250
MFR #YCJT 20 SGT
Price$142.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT 20 SGT

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08548250
MFR #YCJT 20 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5310 in
  • Bolt Circle Diameter  
    3.5313 in
  • Bore Diameter  
    20 mm

Details

  • Bearing Number
    GYE20KRRB SGT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796291539
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    YCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    087796291539

Overview

Mfr description
YCJT 20 SGT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought