Motion
YCJT 20 PT SGT

TIMKEN (FAFNIR)
YCJT 20 PT SGT

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal
MI ITEM #08548252
MFR #YCJT 20 PT SGT
Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT 20 PT SGT

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal
MI ITEM #08548252
MFR #YCJT 20 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5120 in, 38.40 mm
  • Bolt Hole Spacing
    3.5310 in, 89.70 mm
  • Bore Diameter  
    20 mm
  • Flange Outside Diameter
    27.5600 in;1.08 mm
  • Flange Thickness
    0.4370 in;11.10 mm
  • Overall Height  
    2.3740 in, 60.30 mm
  • Overall Length
    4.4060 in, 111.90 mm
  • Overall Length Diameter  
    27.5600 in, 1.08 mm
  • Overall Width
    1.0940 in, 27.80 mm
  • Weight
    1.022 lbs

Details

  • Bearing Number
    GYE20KRRB TDCF SGT
  • Bearing Type
    Ball
  • Description
    YCJT 20 PT SGT, Fafnir 2-Bolt Flanged Mounted Bearings Setscrew Locking
  • Dynamic Load Capacity
    3190 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Shroud
  • Series
    YCJT
  • Static Load Capacity
    1460 lbf

Overview

Mfr description
YCJT 20 PT SGT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought