Motion
2MMC9310WICRDUL

TIMKEN (FAFNIR)
2MMC9310WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08548257
MFR #2MMC9310WICRDUL
Price$3,024.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9310WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08548257
MFR #2MMC9310WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,024.04/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    24 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9310WI DUL
  • Manufacturer Upc Number
    087796296305
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17600 N, 3950 lbf
  • Radial Static Load Capacity
    13000 N, 2930 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796296305

Overview

Mfr description
2MMC9310WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.14 Kg 0.3 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MMC9310WICRDUH 2MMC9310WICRDUL 2MMC9310WICRDUM 2MMC9310WICRDUX 2MMC9310WICRQUH 2MMC9310WICRQUL 2MMC9310WICRQUM 2MMC9310WICRQUX 2MMC9310WICRSUH 2MMC9310WICRSUL 2MMC9310WICRSUM 2MMC9310WICRSUX 2MMC9310WICRTUH 2MMC9310WICRTUL 2MMC9310WICRTUM 2MMC9310WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought