Motion
MM45BS75PP DUL FS637

TIMKEN (FAFNIR)
MM45BS75PP DUL FS637

Spindle & Precision Machine Tool Angular Contact Bearing - Open
Mi Item #08548261
MFR #MM45BS75PP DUL FS637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM45BS75PP DUL FS637

Spindle & Precision Machine Tool Angular Contact Bearing - Open
Mi Item #08548261
MFR #MM45BS75PP DUL FS637

Mfr description
MM45BS75PP DUL FS637
  • TVAR_SET: 2
  • Ball Type: STEEL
  • Cage Type: Nylon Ball Riding Cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM45BS75PP DUL FS637
  • Manufacturer Upc Number
    087796297708
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796297708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)