Motion
315KS A1596

TIMKEN (FAFNIR)
315KS A1596

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 175 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #08548265
MFR #315KS A1596
Price$3,173.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
315KS A1596

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 175 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #08548265
MFR #315KS A1596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,173.84/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.083 in
  • Inner Ring Width
    1.457 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    175 mm
  • Overall Width  
    37 mm
  • Weight
    7 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    315KS A1596
  • Features & Benefits
    • Super finished raceways • Quiet operations • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads
  • Internal Clearance
    P
  • Long Description
    The 315KS A1596 is a 75 mm bore radial/deep groove ball bearing with 175 mm OD, 37 mm width, straight design, open type.
  • Manufacturer Catalog Number
    315KS A1596
  • Manufacturer Upc Number
    087796298842
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    14000 RPM (grease), 16000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28300 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796298842

Overview

Mfr description
315KS A1596
  • Super finished raceways
  • Quiet operations
  • Medium 300 Series are similar to Light 200 Series but with a substantially heavier cross section to withstand greater radial loads and heavier shock loads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought