Motion
MM9306KCR
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47.00 mm OD, 9 mm Width, Open
Mi Item #08548276
MFR #MM9306KCR
Price$800.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47.00 mm OD, 9 mm Width, Open
Mi Item #08548276
MFR #MM9306KCR

Mfr description
MM9306K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.43/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47.00 mm
  • Overall Width  
    9 mm
  • Weight
    0.16 lbs, 0.075 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9306K
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Manufacturer Upc Number
    087796299481
  • Max Rpm
    32000 rpm
  • Maximum Operating RPM
    32000 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8270 N, 1860 lbf
  • Radial Static Load Capacity
    4980 N, 1120 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796299481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)