Motion
9336K
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 250 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #08548286
MFR #9336K
Price$3,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 250 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #08548286
MFR #9336K

Mfr description
9336K
  • Super finished raceways
  • Quiet operations
  • Extra Light 9300 Series are suited for applications having large shaft diamters and restricted housing diameters, but with a thinner cross section than Extra Light 9100 Series.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,956.07/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.078 in
  • Inner Ring Width
    1.299 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    250 mm
  • Overall Width  
    33 mm
  • Weight
    1.64 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9336K
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9300 Series are suited for applications having large shaft diamters and restricted housing diameters, but with a thinner cross section than Extra Light 9100 Series.
  • Internal Clearance
    P
  • Long Description
    The 9336K is a 180 mm bore radial/deep groove ball bearing with 250 mm OD, 33 mm width, straight design, open type.
  • Manufacturer Catalog Number
    9336K
  • Manufacturer Upc Number
    087796301443
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    1388.889 RPM (grease), 1666.667 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29500 lbf
  • Radial Static Load Capacity
    29900 lbf
  • Relubricatable
    No
  • Retainer Material
    Machined Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796301443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)