Motion
5307DW
35 mm Bore, 3.1496 in OD, 1.5000 in Width, Open, 30 ° Contact Angle
MI ITEM #08548298
MFR #5307DW
Price$447.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore, 3.1496 in OD, 1.5000 in Width, Open, 30 ° Contact Angle
MI ITEM #08548298
MFR #5307DW

Mfr description
5307DW
  • Quiet operation | Dimensionally interchangeable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.43/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.059 in
  • Filling Slot
    Yes
  • Inner Ring Width
    1.5 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1496 in
  • Overall Width  
    1.5000 in
  • Weight
    1.89 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5307DW
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796302167
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    132520.54068381 RPM (Oil), 110433.78390317 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796302167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)