Motion
3MMV212WIMBRDUL

TIMKEN (FAFNIR)
3MMV212WIMBRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 110.00 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #08548309
MFR #3MMV212WIMBRDUL
Price$3,192.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMV212WIMBRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 110.00 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #08548309
MFR #3MMV212WIMBRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,192.91/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    110.00 mm
  • Overall Width  
    44 mm

Details

  • Ball Retainer Material
    MBR Cage
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMV212WIMBRDUL
  • Manufacturer Upc Number
    087796313743
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    67700 N, 15200 lbf
  • Radial Static Load Capacity
    41800 N, 9400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796313743

Overview

Mfr description
3MMV212WIMBRDUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.787 Kg 1.74 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM212WICR 3MM212WICRDUH 3MM212WICRDUL 3MM212WICRDUM 3MM212WICRDUX 3MM212WICRQUH 3MM212WICRQUL 3MM212WICRQUM 3MM212WICRQUX 3MM212WICRSUH 3MM212WICRSUL 3MM212WICRSUM 3MM212WICRSUX 3MM212WICRTUH 3MM212WICRTUL 3MM212WICRTUM 3MM212WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought