Motion
5206KPP3
Angular Contact Bearing - 30 mm Bore, 2.4407 in OD, 1.9662 in Width, Open, 20 ° Contact Angle
MI ITEM #08548313
MFR #5206KPP3
Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 2.4407 in OD, 1.9662 in Width, Open, 20 ° Contact Angle
MI ITEM #08548313
MFR #5206KPP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    No
  • Inner Ring Width
    1.9662 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.4544 in
  • Outside Diameter  
    2.4407 in
  • Overall Width  
    1.9662 in
  • Weight
    1.144 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5206KPP3
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796313866
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    165654.33462176 RPM (Oil), 138045.27885146 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    5020 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Seal Type
    Tri-ply Seal
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796313866

Overview

Mfr description
5206KPP3
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought