Motion
G1200KRR FS638

TIMKEN (FAFNIR)
G1200KRR FS638

Ball Insert Bearing - 2 in ID
MI ITEM #08548317
MFR #G1200KRR FS638
Price$454.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1200KRR FS638

Ball Insert Bearing - 2 in ID
MI ITEM #08548317
MFR #G1200KRR FS638

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$454.65/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    100 mm
  • Overall Width
    2.8125 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796314221
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796314221

Overview

Mfr description
G1200KRR FS638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought