Overview
Mfr description
YTU1 7/16 SGT A4480
Specifications
- Bore Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingBall Bearing
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberYTU1 7/16 SGT A4480
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data