Motion
GY1204KRRB

TIMKEN (FAFNIR)
GY1204KRRB

Ball Insert Bearing - 2-1/4 in ID
Mi Item #08548319
MFR #GY1204KRRB
Price$291.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GY1204KRRB

Ball Insert Bearing - 2-1/4 in ID
Mi Item #08548319
MFR #GY1204KRRB

Mfr description
GY1204KRRB SGT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.26/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Outside Diameter  
    110 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796314344
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796314344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)