Overview
Mfr description
2MM9314WI SUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.340 Kg 0.76 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MM9314WICRDUH 2MM9314WICRDUL 2MM9314WICRDUM 2MM9314WICRDUMFS637 2MM9314WICRDUX 2MM9314WICRQUH 2MM9314WICRQUL 2MM9314WICRQUM 2MM9314WICRQUX 2MM9314WICRSUH 2MM9314WICRSUL 2MM9314WICRSUM 2MM9314WICRSUX 2MM9314WICRTU E9138 2MM9314WICRTUH 2MM9314WICRTUHFS637 2MM9314WICRTUL 2MM9314WICRTULFS934 2MM9314WICRTUM 2MM9314WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796314399
- UPC_NO087796314399
- Description2MM9314WI SUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data