Motion
RA108RRB3
Ball Insert Bearing - 1-1/2 in Bore Diam.
MI ITEM #08548327
MFR #RA108RRB3
Price$247.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1-1/2 in Bore Diam.
MI ITEM #08548327
MFR #RA108RRB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.27/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    80 mm
  • Overall Width
    1.7188 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796315877
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796315877

Overview

Mfr description
RA108RRB3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought