Motion
2MM200WICRDUL

TIMKEN (FAFNIR)
2MM200WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 30.00 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #08548334
MFR #2MM200WICRDUL
Price$808.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM200WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 30.00 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #08548334
MFR #2MM200WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$808.40/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    30.00 mm
  • Overall Width  
    18 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    STEEL
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM200WI DUL
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796320628
  • Max Rpm
    125600 rpm
  • Maximum Operating RPM
    125600 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7100 N, 1600 lbf
  • Radial Static Load Capacity
    2900 N, 660 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    200WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796320628

Overview

Mfr description
2MM200WI DUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.03 Kg 0.070 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought