Overview
Mfr description
2MM207WI QUL
- Ball Type: STEEL
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.28 Kg 0.62 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MM207WICR 2MM207WICRDUH 2MM207WICRDUL 2MM207WICRDULA4568 2MM207WICRDULFS637 2MM207WICRDUM 2MM207WICRQUH 2MM207WICRQUL 2MM207WICRQUM 2MM207WICRSUH 2MM207WICRSUL 2MM207WICRSUM 2MM207WICRTUH 2MM207WICRTUL 2MM207WICRTUM
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796320802
- UPC_NO087796320802
- Description2MM207WI QUL
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data