Motion
2MM201WICRDUL

TIMKEN (FAFNIR)
2MM201WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 32.00 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08548378
MFR #2MM201WICRDUL
Price$788.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM201WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 32.00 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08548378
MFR #2MM201WICRDUL

Mfr description
2MM201WI DUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.85/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    32.00 mm
  • Overall Width  
    20 mm
  • Weight
    0.08 lbs, 0.036 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM201WI DUL
  • Flush Ground
    Yes
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    087796321120
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8760 N, 1970 lbf
  • Radial Static Load Capacity
    3800 N, 860 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796321120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)