Motion
2MM9316WICRDUL

TIMKEN (FAFNIR)
2MM9316WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #08548728
MFR #2MM9316WICRDUL
Price$3,072.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9316WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #08548728
MFR #2MM9316WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,072.55/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    110.00 mm
  • Overall Width  
    32 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9316WI DUL
  • Manufacturer Upc Number
    087796324763
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796324763

Overview

Mfr description
2MM9316WI DUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.390 Kg 0.850 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9316WICR 2MM9316WICRDUH 2MM9316WICRDUL 2MM9316WICRDULC1 2MM9316WICRDULFS637 2MM9316WICRDUM 2MM9316WICRDUX 2MM9316WICRQUH 2MM9316WICRQUL 2MM9316WICRQULFS934 2MM9316WICRQUM 2MM9316WICRQUX 2MM9316WICRSUH 2MM9316WICRSUL 2MM9316WICRSULFS737 2MM9316WICRSUM 2MM9316WICRSUX 2MM9316WICRTE9138 2MM9316WICRTUH 2MM9316WICRTUL 2MM9316WICRTUM 2MM9316WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought